Kohler K485-CP "Memoirs Stately" Towel Bar
| Item: | K485-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $174.43 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 19-7/8" |
| Construction | Solid Brass |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


