Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4841-UR-47 "Wellworth" Toilet Tank Part

Item: K4841-UR-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Construction Vitreous China
Features Insuliner Lined Tank, Three Bolt Installation, Toilet Tank Only
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
Rough In Dimension 14"
Toilet Flush Technology Class Five