Kohler K4841-TR-0 "Wellworth" Toilet Tank Part
| Item: | K4841-TR-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $217.91 (Pricing is for White)
Details and Dimensions
| Construction | Vitreous China |
| Features | • Tank Cover Locks Included, Three Bolt Installation, Toilet Tank Only |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Right Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Polished Chrome |
| Toilet Installation Type | Floor Mounted |
| Eco-Friendly | Water Sense |
| Rough In Dimension | 14" |
| Toilet Flush Technology | Class Five |
| Warranty |


