X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4841-96 "Wellworth" Toilet Tank Part

Item: K4841-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $322.40

Price: $254.37 (Pricing is for Biscuit)



Details and Dimensions

Construction Vitreous China
Features Three Bolt Installation, Toilet Tank Only
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
Rough In Dimension 14"
Toilet Flush Technology Class Five