Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4829-7 "Cimarron" Toilet Bowl Part

Item: K4829-7
Finish: Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 16-1/2"
Width 15-5/8"
Length 26-9/16"
Construction Vitreous China
ADA Height Yes
Bowl Type Round bowl
Flush Type Gravity Flush
Additional Information 10'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No