X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4819-HW1 "Reve" Vessel Style Bathroom Sink

Item: K4819-HW1
Finish: Honed White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration No Faucet Holes
Length 21-5/8"
Width 14-3/4"
Depth 7-1/16"
Height 7-1/16"
Overall Size 21-5/8 x 14-3/4 x 7-1/16
Bowl Length 21-5/8"
Bowl Width 14-3/4"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Front
Construction Fireclay
Number of Bowls 1