Kohler K4816-0 "Stonewood" Toilet Seat
| Item: | K4816-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $22.78 (Pricing is for White)
Details and Dimensions
| Mount Type | Wall Mount |
| Overall Length | 16-3/4" |
| Overall Width | 14-3/16" |
| Overall Height | 1-7/16" |
| Construction | Wood |
| Product Specifications |
| Warranty |


