Kohler K4814-0 "Stonewood" Toilet Seat
| Item: | K4814-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $26.04 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 19-3/4" |
| Width | 14-3/16" |
| Height | 1-1/16" |
| Construction | Wood |
| Additional Information | Quick-ReleaseTM hinge caps snap open and seat pulls forward for removel Quick-AttachTM stainless steel fastener allows for top-mount quick install |
| Product Specifications |
| Warranty |


