X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4799-47 "Tresham" Toilet Bowl Part

Item: K4799-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-1/2"
Width 16-5/8"
Length 30-1/4"
Construction Vitreous China
ADA Height Yes
Bowl Type Elongated bowl
Flush Type Gravity Flush
Toilet Configuration One Piece
Toilet Installation Type Wall Mounted
Toilet Seat Included No
ADA Compliant Yes
Rough In Dimension 12"
Toilet Bowl Height To Rim 16-1/2"
Toilet Flush Technology Class Five
Toilet Trapway Exposure Exposed
Toilet Trapway Finish Glazed
Toilet Trapway Size 2-1/8"
Water Surface Area 11-1/2'' x 9''