X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4642-7 "Memoirs Stately" Toilet Tank Part

Item: K4642-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/4"
Width 18-7/8"
Length 8-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
CEC Approved No