Kohler K4642-47 "Memoirs Stately" Toilet Tank Part
| Item: | K4642-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $255.40 (Pricing is for Almond)
Details and Dimensions
| Height | 14-1/4" |
| Width | 18-7/8" |
| Length | 8-3/4" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Left Front |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Product Specifications |
| Warranty |


