Kohler K4641-0 "Memoirs Classic" Toilet Tank Part

Item: K4641-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $181.74 (Pricing is for White)



Details and Dimensions

Height 14-1/4"
Width 17-13/16"
Length 8-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush