Kohler K4621-UR-47 "Wellworth" Toilet Tank Part
| Item: | K4621-UR-47 |
| Finish: | Almond |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13-1/2" |
| Width | 19-5/8" |
| Construction | Vitreous China |
| Features | • Insuliner Tank Liner |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Right Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Polished Chrome |
| Flush Type | Gravity Flush |
| Toilet Configuration | Tank Only |
| Toilet Installation Type | Floor Mounted |
| Toilet Flush Technology | Ingenium |
| Warranty |


