X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K45982-CP "Awaken" Hand Shower Hose

Item: K45982-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Construction Brass Ends
Hose Included Yes
Hose Length 60"
Features Swivel base helps reach target areas
Additional Information Hand Shower Sold Separately