Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Kohler
>
K45409-CP
Kohler K45409-CP "Memoirs" Shower Head
| Item: | K45409-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $81.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Height | 4-5/8" |
| Connection Size | 1/2'' NPT Connection |
| Spray Face Diameter | 5-1/2" |
| Construction | Brass |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 2.0 |
| Ball Joint | Yes |
| Eco-Friendly | Water Sense |
| Features | • Katalyst Spray Technology With Air Induction Ball Joint, MasterClean Sprayface |
| Shower Head Diameter | 5-1/2" |
| Shower Head Height | 4-5/8" |
| Product Specifications |
| Warranty |


