Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K452-4V-CP "Memoirs Stately" 4'' Centerset Bathroom Sink Faucet

Item: K452-4V-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-7/16"
Spout Reach 4-7/16"
Overall Height 2-11/16"
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense