X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K45100-4-CP "Alteo" 4'' Centerset Bathroom Sink Faucet

Item: K45100-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 5-1/4"
Spout Reach 5"
Overall Height 6-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/2"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-Up Drain With Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense