X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4484-TR-47 "Highline" Toilet Tank Part

Item: K4484-TR-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $471.25

Price: $389.25 (Pricing is for Almond)



Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Length 8-5/8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.0
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information With Tank Lid Locks, Right Side Flush