X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4484-BA-0 "Highline" Toilet Tank Part

Item: K4484-BA-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $329.80



Details and Dimensions

Height 14-1/4"
Width 21-1/4"
Construction Vitreous China
Features With Bolt Holes
Gallons Per Flush (GPF) 1
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Pressure Flush
Weight 46 lbs
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
Toilet Flush Technology Class Five