X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4473-0 "Memoirs Stately" Toilet Tank Part

Item: K4473-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 14-5/8"
Width 18-7/8"
Length 7-1/2"
Construction Vitreous China
Features Stately Design, Insuliner Tank Liner
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Gravity Flush
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
Toilet Flush Technology Class Five