X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4469-0 "Kelston" Toilet Tank Part

Item: K4469-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $167.55

Price: $134.38 (Pricing is for White)



Details and Dimensions

Height 14"
Width 16-3/4"
Length 8-15/16"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush