X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4468-TR-47 "Wellworth" Toilet Tank Part

Item: K4468-TR-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Construction Vitreous China
Features Tank Cover Locks Included, Three Bolt Installation, Toilet Tank Only
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Toilet Installation Type Floor Mounted
Rough In Dimension 12"
Toilet Flush Technology Class Five