Kohler K4468-RA-96 "Wellworth" Toilet Tank Part

Item: K4468-RA-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $106.99 (Pricing is for Biscuit)



Details and Dimensions

Construction Vitreous China
Features • Three Bolt Installation, Toilet Tank Only
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Toilet Installation Type Floor Mounted
Rough In Dimension 12"
Toilet Flush Technology Class Five