Kohler K4468-7 "Wellworth" Toilet Tank Part
| Item: | K4468-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.93 (Pricing is for Black)
Details and Dimensions
| Width | 18" |
| Length | 8-1/2" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Left Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Warranty |


