X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4468-96 "Wellworth" Toilet Tank Part

Item: K4468-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $144.00

Price: $113.62 (Pricing is for Biscuit)



Details and Dimensions

Width 18"
Length 8-1/2"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush