X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4442-0 "Persuade Circ" Toilet Tank Part

Item: K4442-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $218.20

Price: $169.54 (Pricing is for White)



Details and Dimensions

Height 15-7/8"
Width 12-3/8"
Length 7-1/4"
Construction Vitreous China
Features Dual Flush System, Supply Line Included, Two Bolt Installation, Toilet Tank Only
Gallons Per Flush (GPF) 1.0 or 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
Toilet Flush Technology Dual Flush