X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4441-47 "Persuade" Toilet Tank Part

Item: K4441-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $253.20

Price: $196.74 (Pricing is for Almond)



Details and Dimensions

Height 14-3/4"
Width 14-3/16"
Length 7"
Construction Vitreous China
Features Dual Flush
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Top
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush