X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4436-T-47 "Wellworth Classic" Toilet Tank Part

Item: K4436-T-47
Finish: Almond
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $186.50

Price: $147.15 (Pricing is for Almond)




Details and Dimensions

Height 13-3/4"
Width 19-5/8"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information With Tank Lid Locks