Kohler K4436-RA-96 "Wellworth Classic" Toilet Tank Part
| Item: | K4436-RA-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.99 (Pricing is for Biscuit)
Details and Dimensions
| Height | 13-3/4" |
| Width | 19-5/8" |
| Length | 8" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Right Side |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Warranty |


