X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4436-BA-0 "Wellworth" Toilet Tank Part

Item: K4436-BA-0
Finish: White
Online Availability: Please call for availability.

Price: $110.75



Details and Dimensions

Height 13-3/4"
Width 19-5/8"
Length 8"
Construction Vitreous China
Features With Bolt Holes
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Gravity Flush
Weight 35 lbs
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
Eco-Friendly Water Sense
Toilet Flush Technology Class Five