Kohler K4436-0 "Wellworth Classic" Toilet Tank Part
| Item: | K4436-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.82 (Pricing is for White)
Details and Dimensions
| Height | 13-3/4" |
| Width | 19-5/8" |
| Length | 8" |
| Construction | Vitreous China |
| Features | • Toilet Tank Only, 1.28 GPF with Class Five Flushing Technology |
| Warranty |


