Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4436-96 "Wellworth Classic" Toilet Tank Part

Item: K4436-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13-3/4"
Width 19-5/8"
Length 8"
Construction Vitreous China
Features Toilet Tank Only, 1.28 GPF with Class Five Flushing Technology