X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4436-47 "Wellworth Classic" Toilet Tank Part

Item: K4436-47
Finish: Almond
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $144.00

Price: $113.62 (Pricing is for Almond)



Details and Dimensions

Height 13-3/4"
Width 19-5/8"
Length 8"
Construction Vitreous China
Features Toilet Tank Only, 1.28 GPF with Class Five Flushing Technology