X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4434-U-G9 "Memoirs Stately" Toilet Tank Part

Item: K4434-U-G9
Finish: Sandbar
Online Availability: Please call for availability.
Select Finish:

List Price: $390.50

Price: $313.18 (Pricing is for Sandbar)



Details and Dimensions

Height 14-3/4"
Width 17-15/16"
Length 8-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information Insulated Tank