X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4434-U-7 "Memoirs Stately" Toilet Tank Part

Item: K4434-U-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-3/4"
Width 17-15/16"
Length 8-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information Insulated Tank