X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4434-RA-96 "Memoirs Stately" Toilet Tank Part

Item: K4434-RA-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $338.00

Price: $271.08 (Pricing is for Biscuit)



Details and Dimensions

Height 14-3/4"
Width 17-13/16"
Length 8-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Right Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush