Kohler K4434-95 "Memoirs Stately" Toilet Tank Part
| Item: | K4434-95 |
| Finish: | Ice Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $255.40 (Pricing is for Ice Grey)
Details and Dimensions
| Height | 14-3/4" |
| Width | 17-13/16" |
| Length | 8-3/4" |
| Construction | Vitreous China |
| Gallons Per Flush (GPF) | 1.28 |
| Trip Lever Placement | Left Front |
| Trip Lever Included | Yes |
| Trip Lever Finish | Chrome |
| Flush Type | Gravity Flush |
| Product Specifications |
| Warranty |


