X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4433-U-0 "Memoirs Classic" Toilet Tank Part

Item: K4433-U-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-3/4"
Width 18-7/8"
Length 8-3/4"
Construction Vitreous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
Additional Information With Insulated Tank Liner