Kohler K4421-UR-0 "Cimarron" Toilet Tank Part

Item: K4421-UR-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $150.12 (Pricing is for White)



Details and Dimensions

Height 14-1/4"
Width 17-5/8"
Length 8"
Construction Vitreous China
Features • Insuliner Lined Tank, DryLock Fast Installation, Toilet Tank Only
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Right Front
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Toilet Installation Type Floor Mounted
ADA Compliant Yes
Rough In Dimension 12"
Toilet Flush Technology Class Five