X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4421-U-0 "Cimarron" Toilet Tank Part

Item: K4421-U-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $202.60

Price: $154.58 (Pricing is for White)




Details and Dimensions

Height 14-1/4"
Width 17-5/8"
Length 8"
Construction Vitreous China
Features Insuliner Tank Liner Included, Class Five Canister Flush Valve, DryLock Install System, Left Hand Trip Lever
Eco-Friendly Water Sense