Kohler K4421-TR-96 "Cimarron" Toilet Tank Part
| Item: | K4421-TR-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $181.39 (Pricing is for Biscuit)
Details and Dimensions
| Height | 14-1/4" |
| Width | 17-5/8" |
| Length | 8" |
| Construction | Vitreous China |
| Features | • Tank Cover Locks Included, DryLock Fast Installation, Toilet Tank Only |
| Gallons Per Flush (GPF) | 1.6 |
| Trip Lever Placement | Right Front |
| Trip Lever Included | Yes |
| Trip Lever Finish | Polished Chrome |
| Toilet Installation Type | Floor Mounted |
| ADA Compliant | Yes |
| Rough In Dimension | 12" |
| Toilet Flush Technology | Class Five |
| Warranty |


