X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4421-RA-0 "Cimarron" Toilet Tank Part

Item: K4421-RA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $150.10

Price: $114.53 (Pricing is for White)



Details and Dimensions

Height 14-1/4"
Width 17-5/8"
Length 8"
Construction Vitreous China
Features DryLock Install System
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Color Matching
Additional Information Class Five Flush Valve