X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4418-RA-96 "Cimarron" Toilet Tank Part

Item: K4418-RA-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/4"
Width 17-5/8"
Length 8"
Construction Vitreous China
Features Class Five Canister Flush Valve, DryLock Install System, Right Hand Trip Lever
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Right Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush
CEC Approved No