X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4418-BA-0 "Cimarron" Toilet Tank Part

Item: K4418-BA-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.15

Price: Not Available Online



Details and Dimensions

Height 14-1/4"
Width 17-5/8"
Length 8"
Construction Vitreous China
Features DryLock Fast Installation System, With Bolt Holes
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Polished Chrome
Flush Type Gravity Flush
Weight 34 lbs
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
ADA Compliant Yes
Toilet Flush Technology Class Five