X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4418-0 "Cimarron" Toilet Tank Part

Item: K4418-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.10

Price: $107.32 (Pricing is for White)



Details and Dimensions

Height 14-1/4"
Width 17-5/8"
Length 8"
Construction Vitreous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Side
Trip Lever Included Yes
Trip Lever Finish Chrome
Flush Type Gravity Flush