X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4405-L-0 "Highline" Toilet Bowl Part

Item: K4405-L-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $212.35

Price: $175.40 (Pricing is for White)



Details and Dimensions

Height 17-1/8"
Width 14-7/8"
Length 28-1/4"
Construction Vitreous China
Features With Bed Pan Lugs
ADA Height Yes
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
CEC Approved Yes