X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4405-L-96 "Highline" Toilet Bowl Part

Item: K4405-L-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $270.10

Price: $223.10 (Pricing is for Biscuit)



Details and Dimensions

Height 17-1/8"
Width 14-7/8"
Length 28-1/4"
Construction Vitreous China
Features With Bed Pan Lugs
ADA Height Yes
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No