X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4405-L-47 "Highline" Toilet Bowl Part

Item: K4405-L-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $270.10

Price: $223.10 (Pricing is for Almond)



Details and Dimensions

Height 17-1/8"
Width 14-7/8"
Length 28-1/4"
Construction Vitreous China
Features With Bed Pan Lugs
ADA Height Yes
Additional Information 12'' Rough
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
CEC Approved Yes