Kohler K4397-0 "Devonshire" Toilet Bowl Part
| Item: | K4397-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $164.22 (Pricing is for White)
Details and Dimensions
| Height | 16-1/2" |
| Width | 14-15/16" |
| Construction | Vitreous China |
| Bowl Type | Elongated bowl |
| Flush Type | Gravity Flush |
| Fits These Models | K4438 |
| Warranty |


