Kohler K4387-95 "Memoirs Classic" Toilet Bowl Part
| Item: | K4387-95 |
| Finish: | Ice Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $169.74 (Pricing is for Ice Grey)
Details and Dimensions
| Height | 16-1/2" |
| Width | 15-1/8" |
| Length | 26-5/8" |
| Construction | Vitreous China |
| Bowl Type | Round bowl |
| Flush Type | Gravity Flush |
| Additional Information | 12'' Rough |
| Includes | Seat |
| Warranty |


